Motion
0820231003

AVENTICS
0820231003

0820231003 VALVE DIST.5/2 G1/4 CDE PN
Mi Item #07285189
MFR #0820231003
Price$432.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820231003

0820231003 VALVE DIST.5/2 G1/4 CDE PN
Mi Item #07285189
MFR #0820231003

Mfr description
0820231003 VALVE DIST.5/2 G1/4 CDE PN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.82/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    G 1/4
  • Output Port Size
    1/4 in

Details

  • Actuation
    Pneumatic Pilot
  • Input Port Gender
    Female
  • Number Of Ports
    5
  • Output Port Gender
    Female
  • Port Connection Type
    G
  • Thread Standard
    BSPP
  • Valve Function
    5/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)