Motion
GK114RB/10

SALISBURY
GK114RB/10

Electrical/Lineman Insulating Gloves - Size 10, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
MI ITEM #07285225
MFR #GK114RB/10
Price$498.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK114RB/10

Electrical/Lineman Insulating Gloves - Size 10, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
MI ITEM #07285225
MFR #GK114RB/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.44/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    14 in

Details

  • AC Maximum Use Voltage
    7500 V
  • AC Test Voltage
    10000 V
  • Class Number
    1
  • Color
    Black / Red
  • Cuff Type
    Straight
  • Material
    Natural Rubber
  • Standards Met
    ASTM D120, IEC EN60903

Overview

Mfr description
GK114RB10 GLOVE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought