1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
GK114RB/9
Electrical/Lineman Insulating Gloves - Size 9, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
MI ITEM #
07285226
MFR #
GK114RB/9
Price
$498.44
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
SALISBURY GK114RB/9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
GK114RB/9
Electrical/Lineman Insulating Gloves - Size 9, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
MI ITEM #
07285226
MFR #
GK114RB/9
Mfr description
GK114RB9 GLOVE KIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$498
.44
/each
Add to Cart
Specifications
Dimensions
Glove Size
9
Length
14 in
Details
AC Maximum Use Voltage
7500 V
AC Test Voltage
10000 V
Class Number
1
Color
Black / Red
Cuff Type
Straight
Material
Natural Rubber
Standards Met
ASTM D120, IEC EN60903
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items