Motion
GH100-6-50
Biodiesel Hose - 3/8 in Inner Diameter, 400 psi Working Pressure, Biodiesel Hose Type
MI ITEM #07285258
MFR #GH100-6-50
List Price$8.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Biodiesel Hose - 3/8 in Inner Diameter, 400 psi Working Pressure, Biodiesel Hose Type
MI ITEM #07285258
MFR #GH100-6-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.69/ft for your price

Overview

Mfr description
GH100-6-50 HOSE

Specifications

  • Hose Type
    Biodiesel Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    400 psi
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Inner Tube Material
    Nitrile (HNBR)
  • Hose Covering Material
    Fiber
  • Hose Reinforcement Type
    Aramid Tensile Cord
  • Operating Temperature Range
    -40 to 302 °F
  • Color
    Black
  • Minimum Bend Radius
    1.50 in
  • Dash Size
    -6
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text