Motion
NL22
NL Series Bearing Lock Nut - 4.325-12 in Thread Size, Left Hand Thread, 5.7240 in OD, 5.2810 in Face Dia., 0.7910 in Width, Steel Material
MI ITEM #07285286
MFR #NL22
Price$204.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 4.325-12 in Thread Size, Left Hand Thread, 5.7240 in OD, 5.2810 in Face Dia., 0.7910 in Width, Steel Material
MI ITEM #07285286
MFR #NL22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.52/each

Specifications

Dimensions

  • Face Diameter  
    5.2810 in
  • Outside Diameter  
    5.7240 in
  • Overall Width
    0.7910 in
  • Thread Size  
    4.325-12 in
  • Weight
    2.268 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand

Overview

Mfr description
NL 22 LOCKNUT STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought