Specifications
Dimensions
- Plate Height0.465 in
- Plate Thickness0.060 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch08B / 1/2 in
- Chain StandardISO
- Corrosion ResistantCorrosion Resistant
- Country of OriginTaiwan
- Product TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)