Motion
08B-2 NICKEL PLATED OFF SET LINK EA PK

PEER CHAIN
08B-2 NICKEL PLATED OFF SET LINK EA PK

Offset Link - 08B / 1/2 in Pitch, Riveted, Carbon Steel Material, Nickel Plated Finish
Mi Item #07285361
MFR #08B-2 NICKEL PLATED OFF SET LINK EA PK
Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B-2 NICKEL PLATED OFF SET LINK EA PK

Offset Link - 08B / 1/2 in Pitch, Riveted, Carbon Steel Material, Nickel Plated Finish
Mi Item #07285361
MFR #08B-2 NICKEL PLATED OFF SET LINK EA PK

Mfr description
08B-2 NICKEL PLATED OFFSET LINK EACH
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.94/each

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Weight
    0.043 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    28631
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)