Specifications
Dimensions
- Thickness3 mil
Details
- ColorBlack on Red
- MessageDANGER DO NOT ENTER
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)