Specifications
Dimensions
- Thickness2 mil
Details
- ColorBlack on Yellow
- MessageCAUTION
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
- Reflective Or FluorescentReflective
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)