Motion
SBR35XR174-745

PRESCO
SBR35XR174-745

Barricade Tape - Diagonal Striped, Danger, Red
MI ITEM #07285546
MFR #SBR35XR174-745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESCO
SBR35XR174-745

Barricade Tape - Diagonal Striped, Danger, Red
MI ITEM #07285546
MFR #SBR35XR174-745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    500 ft
  • Width
    3 in

Details

  • Color
    Red
  • Language
    English / Spanish
  • Material
    Polyethylene
  • Message
    Danger
  • Pattern Or Message
    Diagonal Striped
  • Product Type
    Barricade & Flagging Tape

Overview

Mfr description
SBR35XR174 BARRICADE TAPE RED
  • 3”x500’ Reinforced PE (Polyethylene Material)
  • Customization available
  • Ideal for high traffic areas
  • Ideal for longer projects & harsh weather conditions
  • Stretch and tear resistant"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought