Motion
CG1WUN20-10Z
20 mm Bore Diameter, 10 Stroke Length
Mi Item #07285578
MFR #CG1WUN20-10Z
Price$48.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore Diameter, 10 Stroke Length
Mi Item #07285578
MFR #CG1WUN20-10Z

Mfr description
CG1WUN20-10Z
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)