Specifications
Dimensions
- Drive Size1/2 in, 1/4 in, 3/8 in
Details
- Number Of Pieces205
- Number of Sockets37 PC
- Socket Points12 PT, 6 PT, 8 PT
- Socket Set TypeNon-Impact
- UPC_NO662679127282
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)