Motion
SSUPBO24-L4L

THOMSON (ALTRA)
SSUPBO24-L4L

Super Smart Linear Guide Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter, 3.7500 in Overall Length
MI ITEM #07285887
MFR #SSUPBO24-L4L
Price$1,180.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO24-L4L

Super Smart Linear Guide Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter, 3.7500 in Overall Length
MI ITEM #07285887
MFR #SSUPBO24-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,180.19/each

Specifications

Dimensions

  • Overall Height
    2.94 in
  • Overall Length
    3.7500 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Dynamic Load Capacity
    3880 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Technical Specifications
  • UPC_NO
    662486148326

Overview

Mfr description
SSUPBO24 L4L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought