Motion
MCH390AD05AE010000A000C0

CHAR-LYNN (DANFOSS)
MCH390AD05AE010000A000C0

Hydraulic Geroler Spool Valve Motor - XLH Series, 23.85 in³/r, 390.8 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #07285932
MFR #MCH390AD05AE010000A000C0
Price$748.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MCH390AD05AE010000A000C0

Hydraulic Geroler Spool Valve Motor - XLH Series, 23.85 in³/r, 390.8 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #07285932
MFR #MCH390AD05AE010000A000C0

Mfr description
016-0246-002 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.34/each

Specifications

Dimensions

  • Overall Height
    3.7000 in, 93.98 mm
  • Overall Length
    8.3620 in, 212.40 mm
  • Overall Width
    5.1200 in, 130.05 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    SAE O-Ring
  • Displacement
    390.8 cm³/r, 23.85 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Staggered
  • Seal Type
    NBR
  • Series
    XLH Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)