Motion
CT-P015
TRUNNION PIN
Mi Item #07286191
MFR #CT-P015
Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION PIN
Mi Item #07286191
MFR #CT-P015

Mfr description
CT-P015 TRUNNION PIVOT PIN
  • Trunnion pin
  • Applicable series: CJP
  • Applicable bores sizes (mm): 6, 10, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.36/each

Specifications

Dimensions

  • Bore Diameter
    0.5910 in

Details

  • Body Material
    Stainless Steel
  • Bracket 1
    Rear Trunnion
  • Country of Origin
    JP
  • Hardware Type
    Pivot Pin
  • Made to Order
    Yes
  • Mounting Type
    Rear Trunnion
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)