Motion
MSQA50R-XN
MSQ*10~200, Rotary Table, Rack & Pinion, Basic & High Precision - 0 to 190 ° Angle of Rotation
Mi Item #07286260
MFR #MSQA50R-XN
Price$960.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSQ*10~200, Rotary Table, Rack & Pinion, Basic & High Precision - 0 to 190 ° Angle of Rotation
Mi Item #07286260
MFR #MSQA50R-XN

Mfr description
MSQA50R-XN CYL, ROTARY TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.03/each

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Cushion Type
    External Shock Absorber
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)