Specifications
Dimensions
- Mounting Hole Spacing22.38 in
- Overall Height17.00 in
- Overall Length20.38 in
- Overall Width17.44 in
- Port Size1 NPT
- Unit Size15
Details
- Body MaterialSteel
- Bypass65 psi
- Manufacturer Catalog
- Max Operating Temperature300 °F
- Number Of Passes1
- SeriesAC
- Tubing MaterialCopper
Overview
Mfr description
AC-15-1-R65-1P FAN TYPE HEAT EXCHANGER
- Thermal capacity to 100 hp (75 Kw)
- Computerized selection program
- Standard ports NPT, optional SAE straight thread or flange connections
- Optional: built-in bypass relief valve
- Operating temperature of 300° F and pressure of 300PSI
- Computer generated data sheet available for any application
- Custom designs to fit your needs
- Cools: Fluid Power Systems, Lubrication Systems, Hydraulic Presses, Gear Drives, Torque Convertors, Machine Tools, Etc.