Specifications
Dimensions
- Port SizeSAE 32
- Unit Size25
Details
- Body MaterialSteel
- Bypass60 psi
- Cabinet MaterialSteel
- Connection TypeSAE
- Drive TypeElectric
- Fan Blade MaterialAluminum
- Manufacturer Catalog
- Max Operating Temperature300 °F
- Maximum Operating Pressure300 psi
- Number Of Passes2
- SeriesAOCH
- Tube MaterialCopper
- Turbulator MaterialSteel
Help us improve this product