Motion
AOCH-30-3-S-R65-2P

AMERICAN INDUSTRIAL HEAT
AOCH-30-3-S-R65-2P

Air Cooled Heat Exchanger - Series AOCH, Size 30, Electric Drive, SAE 32 Port Size, 2 Passes, 60 psi Bypass
MI ITEM #07286322
MFR #AOCH-30-3-S-R65-2P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AOCH-30-3-S-R65-2P

Air Cooled Heat Exchanger - Series AOCH, Size 30, Electric Drive, SAE 32 Port Size, 2 Passes, 60 psi Bypass
MI ITEM #07286322
MFR #AOCH-30-3-S-R65-2P

Mfr description
AOCH-30-3-S-R65-2P FAN TYPE HEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    SAE 32
  • Unit Size
    30

Details

  • Body Material
    Steel
  • Bypass
    60 psi
  • Cabinet Material
    Steel
  • Connection Type
    SAE
  • Drive Type
    Electric
  • Fan Blade Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    2
  • Series
    AOCH
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)