Motion
AOCS-603-3-S-R65-1P

AMERICAN INDUSTRIAL HEAT
AOCS-603-3-S-R65-1P

Air Cooled Heat Exchanger - Series AOCS, Size 603, Electric Drive, 2-1/2 NPT Port Size, 1 Passes, 60 psi Bypass
Mi Item #07286334
MFR #AOCS-603-3-S-R65-1P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AOCS-603-3-S-R65-1P

Air Cooled Heat Exchanger - Series AOCS, Size 603, Electric Drive, 2-1/2 NPT Port Size, 1 Passes, 60 psi Bypass
Mi Item #07286334
MFR #AOCS-603-3-S-R65-1P

Mfr description
AOCS-603-3-S-R65-1P FAN TYPE HEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    2-1/2 NPT
  • Unit Size
    603

Details

  • Body Material
    Steel
  • Bypass
    60 psi
  • Cabinet Material
    Steel
  • Connection Type
    SAE
  • Drive Type
    Electric
  • Fan Blade Material
    Aluminum with Steel
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    1
  • Series
    AOCS
  • Tube Material
    Copper
  • Turbulator Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)