Motion
SPTWNM16
Super Linear Guide Round Shaft Pillow Block - Closed, 0.6300 in Shaft Diameter, 84 mm Overall Length
MI ITEM #07286477
MFR #SPTWNM16
Your Price$488.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Closed, 0.6300 in Shaft Diameter, 84 mm Overall Length
MI ITEM #07286477
MFR #SPTWNM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$488.82/each(List $516.97)

Overview

Mfr description
SP TWN M16 PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Closed
  • Measurement Standard
    Metric
  • Shaft Diameter
    0.6300 in
  • Overall Width
    3.3070 in
  • Overall Height
    42.00 mm
  • Overall Length
    84 mm
  • Static Load Capacity
    1830.0 N
  • Dynamic Load Capacity
    1660.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486263432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text