Motion
FF90754-288
FF90754 Guardian Sleeve Hose and Tubing Protectors Sleeve - Polyamide 6 Material
MI ITEM #07286517
MFR #FF90754-288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF90754 Guardian Sleeve Hose and Tubing Protectors Sleeve - Polyamide 6 Material
MI ITEM #07286517
MFR #FF90754-288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90754-288 HOSE END
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Adapter Type
    Sleeve
  • Material
    Polyamide
  • Overall Length
    3600 in
  • Weight
    28.60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text