1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
71193
Eye Grab Hook - 1/4 in, Grade 30/43, 0.35 in Opening, 2600 lbs Capacity
MI ITEM #
07286722
MFR #
71193
Price
$8.16
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
COLUMBUS MCKINNON CORP 71193
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
71193
Eye Grab Hook - 1/4 in, Grade 30/43, 0.35 in Opening, 2600 lbs Capacity
MI ITEM #
07286722
MFR #
71193
Mfr description
71193 1/4" EYE GRAB HOOK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.16
/each
Add to Cart
Specifications
Dimensions
Hook Size
1/4 in
Length
1.78 in
Opening Width
0.35 in
Details
Hook Grade
Grade 30/43
Hook Type
Eye Grab Hook
Manufacturer Product Page
Click here
Weight Capacity
2600 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items