Motion
MK2T-F050
MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #07286834
MFR #MK2T-F050
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #07286834
MFR #MK2T-F050

Mfr description
MK2T-F050 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cylinder Style
    Rotary Actuator
  • Hardware Type
    Flange Bracket
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)