Motion
LFV75
Ball Valve - 600 psi Max, 3/4 in Port, Bronze Body
MI ITEM #07286948
MFR #LFV75
Price$49.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 600 psi Max, 3/4 in Port, Bronze Body
MI ITEM #07286948
MFR #LFV75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.25/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Weight
    0.8030 lbs

Details

  • Body Material
    Bronze
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Porting Style
    Full Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Standards Met
    NSF61, NSF372
  • Thread Type
    Female NPT
  • Type
    Ball Valve

Overview

Mfr description
LFV75 3/4" T-1002 BRASS LL FULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought