Motion
SR1SN-06x250RL

CONTINENTAL
SR1SN-06x250RL

Hydraulic Hose - 3/8 in ID, 2600 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #07286963
MFR #SR1SN-06x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR1SN-06x250RL

Hydraulic Hose - 3/8 in ID, 2600 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #07286963
MFR #SR1SN-06x250RL

Mfr description
SR1SN-06X250RL 100R1AT/1SN 3/8IN
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20240218
  • Reinforcement Type
    1 Layer, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    2600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)