Motion
01012
Trash Can Liners - 30 gal, 0.60 mil Thickness, Clear, 30 in Wide, 36 in Long
Mi Item #07286974
MFR #01012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trash Can Liners - 30 gal, 0.60 mil Thickness, Clear, 30 in Wide, 36 in Long
Mi Item #07286974
MFR #01012

Mfr description
01012 LINER,LD,30X36,30G,.6ML
  • High-clarity film allows easy viewing of contents of bag
  • Star-bottom construction for even distribution of contents
  • Coreless roll for easy dispensing
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    36 in
  • Thickness
    0.60 mil
  • Width Of The Bag Liner
    30 in

Details

  • Bag Capacity
    30 gal (US)
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Material
    Linear Low Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)