Motion
01014
Trash Can Liners - 60 gal, 0.80 mil Thickness, Clear, 38 in Wide, 58 in Long
MI ITEM #07286976
MFR #01014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trash Can Liners - 60 gal, 0.80 mil Thickness, Clear, 38 in Wide, 58 in Long
MI ITEM #07286976
MFR #01014

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01014 LINER,LD,38X58,60G,.8ML
  • High-clarity film allows easy viewing of contents of bag
  • Star-bottom construction for even distribution of contents
  • Coreless roll for easy dispensing
  • Ideal for recycling and pilferage control

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    0.80 mil
  • Country of Origin
    USA
  • Color
    Clear
  • Material
    Film
  • Width Of The Bag Liner
    38 in
  • Length Of The Bag Liner
    58 in
  • Application
    Multipurpose
  • Dispensing Type
    Coreless Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought