Motion
01533
Heavy Duty Trash Bag - 33 gal, 1.50 mil Thickness, Black, 33 in Wide, 40 in Long
Mi Item #07286977
MFR #01533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Trash Bag - 33 gal, 1.50 mil Thickness, Black, 33 in Wide, 40 in Long
Mi Item #07286977
MFR #01533

Mfr description
01533 LINER,LD,33X39,33G,1.5ML
  • 3 times more puncture-resistant than standard liners
  • 2-ply bag is folded for easy dispensing
  • Extra-strong, heavy-duty construction
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    40 in
  • Thickness
    1.50 mil
  • Width Of The Bag Liner
    33 in

Details

  • Bag Capacity
    33 gal (US)
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Material
    Low Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)