Motion
01534
Heavy Duty Trash Bag - 45 gal, 1.50 mil, Black, 39 in Wide, 46 in Long, 50 Per Carton
MI ITEM #07286978
MFR #01534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Trash Bag - 45 gal, 1.50 mil, Black, 39 in Wide, 46 in Long, 50 Per Carton
MI ITEM #07286978
MFR #01534

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01534 LINER,LD,39X46,45G,1.5ML
  • 3 times more puncture-resistant than standard liners
  • 2-ply bag is folded for easy dispensing
  • Extra-strong, heavy-duty construction
  • Star-bottom seal for a more even distribution of contents

Specifications

  • Bag Capacity
    45 gal (US)
  • Thickness
    1.50 mil
  • Color
    Black
  • Width Of The Bag Liner
    39 in
  • Length Of The Bag Liner
    46 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text