1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
01535
Heavy Duty Trash Bag - 60 gal, 1.50 mil Thickness, Black, 39 in Wide, 56 in Long
MI ITEM #
07286979
MFR #
01535
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Genuine Joe 01535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
01535
Heavy Duty Trash Bag - 60 gal, 1.50 mil Thickness, Black, 39 in Wide, 56 in Long
MI ITEM #
07286979
MFR #
01535
Mfr description
01535 LINER,LD,39X56,60G,1.5ML
3 times more puncture-resistant than standard liners
2-ply bag is folded for easy dispensing
Extra-strong, heavy-duty construction
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length Of The Bag Liner
56 in
Thickness
1.50 mil
Width Of The Bag Liner
39 in
Details
Application
Can | Waste
Bag Capacity
60 gal (US)
Color
Black
Country of Origin
USA
Dispensing Type
Coreless Roll
Material
Plastic Resin
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items