Motion
01756
High-Density Can Liner - 16 gal, 0.31 mil, Clear, 24 in Wide, 32 in Long, 1000 Per Carton
MI ITEM #07286981
MFR #01756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Density Can Liner - 16 gal, 0.31 mil, Clear, 24 in Wide, 32 in Long, 1000 Per Carton
MI ITEM #07286981
MFR #01756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01756 LINER,HD,24X33,16G,8MC
  • High-density resin for greater puncture-resistance
  • Star-bottom construction for more even distribution of contents
  • Interleaved rolls dispense bags one at a time
  • Ideal for recycling and pilferage control

Specifications

  • Bag Capacity
    16 gal (US)
  • Thickness
    0.31 mil
  • Color
    Clear
  • Material
    Resin
  • Width Of The Bag Liner
    24 in
  • Length Of The Bag Liner
    32 in
  • Package Quantity
    1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text