Motion
01757
High-Density Can Liner - 33 gal, 0.43 mil, Clear, 33 in Wide, 40 in Long, 500 Per Carton
MI ITEM #07286982
MFR #01757
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Density Can Liner - 33 gal, 0.43 mil, Clear, 33 in Wide, 40 in Long, 500 Per Carton
MI ITEM #07286982
MFR #01757

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01757 LINER,HD,33X40,33G,11MC
  • High-density resin for greater puncture-resistance
  • Star-bottom construction for more even distribution of contents
  • Interleaved rolls dispense bags one at a time
  • Ideal for recycling and pilferage control

Specifications

  • Bag Capacity
    33 gal (US)
  • Thickness
    0.43 mil
  • Color
    Clear
  • Material
    Resin
  • Width Of The Bag Liner
    33 in
  • Length Of The Bag Liner
    40 in
  • Package Quantity
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text