Motion
01759
High-Density Can Liner - 60 gal, 0.67 mil Thickness, Clear, 38 in Wide, 60 in Long
MI ITEM #07286984
MFR #01759
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Density Can Liner - 60 gal, 0.67 mil Thickness, Clear, 38 in Wide, 60 in Long
MI ITEM #07286984
MFR #01759

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01759 LINER,HD,38X60,60G,17MC
  • High-density resin for greater puncture-resistance
  • Star-bottom construction for more even distribution of contents
  • Interleaved rolls dispense bags one at a time
  • Ideal for recycling and pilferage control

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    0.67 mil
  • Country of Origin
    USA
  • Color
    Clear
  • Material
    Resin
  • Width Of The Bag Liner
    38 in
  • Length Of The Bag Liner
    60 in
  • Application
    Industrial Trash
  • Dispensing Type
    Coreless Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought