Motion
02151
Low Density Can Liners - 45 gal, 0.60 mil, Black, 40 in Wide, 46 in Long, 250 Per Carton
MI ITEM #07286990
MFR #02151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Can Liners - 45 gal, 0.60 mil, Black, 40 in Wide, 46 in Long, 250 Per Carton
MI ITEM #07286990
MFR #02151

Mfr description
02151 LINER,LD,40X46,45G,.6ML
  • High-quality construction
  • Star-bottom for even distribution of contents
  • Coreless roll for easy dispensing
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    46 in
  • Thickness
    0.60 mil
  • Width Of The Bag Liner
    40 in

Details

  • Bag Capacity
    45 gal (US)
  • Color
    Black
  • Package Quantity
    250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)