1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
02152
Low Density Can Liners - 60 gal, 0.80 mil Thickness, Black, 38 in Wide, 58 in Long
MI ITEM #
07286991
MFR #
02152
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Genuine Joe 02152
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
02152
Low Density Can Liners - 60 gal, 0.80 mil Thickness, Black, 38 in Wide, 58 in Long
MI ITEM #
07286991
MFR #
02152
Mfr description
02152 LINER,LD,38X58,60G,.8ML
High-quality construction
Star-bottom for even distribution of contents
Coreless roll for easy dispensing
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length Of The Bag Liner
58 in
Thickness
0.80 mil
Width Of The Bag Liner
38 in
Details
Bag Capacity
60 gal (US)
Color
Black
Country of Origin
USA
Dispensing Type
Coreless roll
Material
Linear Low Density Polyethylene
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items