Motion
02310EA
Wood Dust Mop Handle - Clip-On, Wood Material
MI ITEM #07286993
MFR #02310EA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wood Dust Mop Handle - Clip-On, Wood Material
MI ITEM #07286993
MFR #02310EA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Length
    54 in

Details

  • Connector Type
    Clip-On
  • Dust Mop Accessory Type
    Dust Mop Handle
  • Handle Material
    Wood

Overview

Mfr description
02310EA HANDLE,DUSTMOP,NATURAL
  • Designed for use with Genuine Joe 02309 and 48264 Dust Mop Frames
  • Includes clip-on dust mop connector with a nylon locking device that attaches to the frame
  • Unlock slide for more maneuverability
  • Natural wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought