Motion
02312
Kitchen Trash Bag - 13 gal, 0.85 mil Thickness, White, 24 in Wide, 33 in Long
MI ITEM #07286994
MFR #02312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kitchen Trash Bag - 13 gal, 0.85 mil Thickness, White, 24 in Wide, 33 in Long
MI ITEM #07286994
MFR #02312

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    33 in
  • Thickness
    0.85 mil
  • Width Of The Bag Liner
    24 in

Details

  • Application
    Kitchen
  • Bag Capacity
    13 gal (US)
  • Color
    White
  • Country of Origin
    USA
  • Dispensing Type
    Individual Dispensing
  • Material
    Recycled Material

Overview

Mfr description
02312 LINER,LD,24X31,13 GAL,.85ML
  • Star-bottom for even distribution of contents
  • Easy dispensing with coreless rolls
  • Heavy-duty construction
  • Made with recycled material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought