Motion
02342
Workhorse Janitor's Cart - Charcoal, Yellow, 40 in Wide
MI ITEM #07286995
MFR #02342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Workhorse Janitor's Cart - Charcoal, Yellow, 40 in Wide
MI ITEM #07286995
MFR #02342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02342 CART, JANITOR'S
  • Accommodates and organizes tools and supplies required by today's facilities managers
  • Oversized wheels and casters for heavy-duty applications
  • Zippered vinyl bag is included
  • Great for healthcare, airports, convention centers, office buildings and more
  • Use with Genuine Joe 60466 Bucket-Wringer Combo

Specifications

  • Product Types
    Cleaning Cart
  • Color
    Charcoal, Yellow
  • Width
    40 in
  • Height
    38 in
  • Number Of Cart Casters
    2
  • Number Of Cart Shelves
    2
  • Depth
    20.5 in
  • Number Of Cart Wheels
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text