Motion
02346
4-Pack Utility Buckets - Round Shape, Steel Material, Color: Blue, Red, Yellow, Green, 10 qt Capacity
Mi Item #07286997
MFR #02346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-Pack Utility Buckets - Round Shape, Steel Material, Color: Blue, Red, Yellow, Green, 10 qt Capacity
Mi Item #07286997
MFR #02346

Mfr description
02346 BUCKET, 4 PACK
  • Heavy-duty, thick wall construction for durability
  • Sturdy steel handles
  • Built-in pour spout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Blue, Red, Yellow, Green
  • Material
    Steel
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    10 qt (US)
  • Product Types
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)