Motion
02406
Heavy Duty Dust Pan - Plastic, Black Pan Color, 12 in Wide
Mi Item #07286998
MFR #02406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Dust Pan - Plastic, Black Pan Color, 12 in Wide
Mi Item #07286998
MFR #02406

Mfr description
02406 DUSTPAN,PLASTIC,HD,12"
  • Heavy-duty commercial quality
  • Fine edges for maximum pickup
  • Handle hanging hole for convenient hanging
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Pan Width
    12 in

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Plastic
  • Dust Pan Style
    Handheld Dust Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)