Motion
02407
Dust Pan Accessory Kit - Plastic, Black Pan Color
MI ITEM #07286999
MFR #02407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Pan Accessory Kit - Plastic, Black Pan Color
MI ITEM #07286999
MFR #02407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Plastic
  • Dust Pan Style
    Upright Dust Pan

Overview

Mfr description
02407 DUSTPAN,COMBO KIT,LOBBY
  • Includes angled plastic broom with frayed bristle construction and angled bottom dust pan
  • Combo features easy lock, 2-way, ergonomically designed, "L" grip handle that locks in upright position
  • Dustpan offers increased tray capacity and refined front edge
  • Handle provides convenient hanging hole and handy clip that allows broom to be attached
  • Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought