Motion
08951
Soap Dispenser - Wall-Mounted, White, 33.8 oz, Manual Dispensing Action
MI ITEM #07287002
MFR #08951
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soap Dispenser - Wall-Mounted, White, 33.8 oz, Manual Dispensing Action
MI ITEM #07287002
MFR #08951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dispenser Capacity
    33.8 oz
  • Dispenser Color Finish
    White
  • Dispensing Action
    Manual
  • Material
    ABS
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Soap

Overview

Mfr description
08951 DISPENSER,LIQUID SOAP,BULK
  • ADA-compliant push bar
  • Sleek, smooth modern design
  • Made of durable ABS for extended lifetime
  • Includes 1.06 quart refillable bottle that accepts most liquid soaps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought