Motion
10435
Translucent Beverage Cup - Plastic, Clear, 12 fl oz
Mi Item #07287006
MFR #10435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Translucent Beverage Cup - Plastic, Clear, 12 fl oz
Mi Item #07287006
MFR #10435

Mfr description
10435 CUP,PLASTIC,12OZ,TRANSLUCET
  • For cold beverages
  • Smooth, rolled comfort rim
  • Translucent for easy identification
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    12 fl oz

Details

  • Color
    Clear
  • Material
    Plastic
  • Package Quantity
    100
  • Product Type
    Disposable Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)