1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
11252
Square Beverage Napkins - Quad-Fold, White, 2 Ply, 9.50 in Wide, 9.50 in Long
MI ITEM #
07287009
MFR #
11252
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Genuine Joe 11252
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
11252
Square Beverage Napkins - Quad-Fold, White, 2 Ply, 9.50 in Wide, 9.50 in Long
MI ITEM #
07287009
MFR #
11252
Mfr description
11252 BEVERAGE NAPKINS 9.5" X 9.5"
Quad-fold perforated design offers maximum absorption of condensation
2-ply, embossed construction adds elegant touch and feel
Perfect for breakrooms, parties, company gatherings and more
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
9.50 in
Width
9.50 in
Details
Color
White
Embossed Or Plain
Embossed
Fold Type
Quad-Fold
Includes Recycled Fibers
Includes Recycled Fibers
Ply
2
Total Number Of Napkins
500
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items