1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
11253
Dinner Napkins - 1/8 Fold, White, 2 Ply, 17 in Wide, 15 in Long
Mi Item #
07287010
MFR #
11253
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Genuine Joe 11253
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
11253
Dinner Napkins - 1/8 Fold, White, 2 Ply, 17 in Wide, 15 in Long
Mi Item #
07287010
MFR #
11253
Mfr description
11253 DINNER NAPKINS 17" X 15"
2-ply, 1/8-fold design handles sticky messes with a soft touch
Soft, consistent and versatile for a variety of your events
100 sheets/pack
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
15 in
Width
17 in
Details
Color
White
Embossed Or Plain
Embossed
Fold Type
1/8 Fold
Ply
2
Total Number Of Napkins
100
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items