1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
11254
Lunch Napkins - 1/4 Fold, White, 1 Ply, 13 in Wide, 11.25 in Long
Mi Item #
07287011
MFR #
11254
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Genuine Joe 11254
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
11254
Lunch Napkins - 1/4 Fold, White, 1 Ply, 13 in Wide, 11.25 in Long
Mi Item #
07287011
MFR #
11254
Mfr description
11254 LUNCHEON NAPKINS 13" X 11.25"
4-fold design for small footprint
Consistent quality
Wipes away messes
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
11.25 in
Width
13 in
Details
Color
White
Embossed Or Plain
Embossed
Fold Type
1/4 Fold
Ply
1
Total Number Of Napkins
400
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items