Motion
11582
Recycling Bin - 14 gal, Shape Rectangular, Blue, 14.5 in High, 19.5 in Wide, 15.4 in Deep
Mi Item #07287014
MFR #11582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Recycling Bin - 14 gal, Shape Rectangular, Blue, 14.5 in High, 19.5 in Wide, 15.4 in Deep
Mi Item #07287014
MFR #11582

Mfr description
11582 RECYCLING WASTEBASKET
  • Universal recycling logo for quick identification
  • 14-gallon size is perfect for environmentally conscious cities
  • Durable, lightweight design for easy carrying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    15.4 in
  • Height
    14.5 in
  • Width
    19.5 in

Details

  • Capacity
    14 gal (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycling Logo
  • Shape
    Rectangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)