Motion
12501EA
Lobby Toy Broom - Corn Fiber Bristle Material, Handle Length; 34 in, Natural Bristle Color
MI ITEM #07287018
MFR #12501EA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lobby Toy Broom - Corn Fiber Bristle Material, Handle Length; 34 in, Natural Bristle Color
MI ITEM #07287018
MFR #12501EA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12501EA BROOM,LOBBY,CORN/FIBER
  • Sweep into your dust pans with less strain
  • Designed for fast cleanup
  • Dust particles trapped by hair-like follicles
  • Long-lasting, 100% corn fiber
  • Durable wooden handle

Specifications

  • Broom Type
    Lobby Broom
  • Bristle Material
    Corn Fiber
  • Handle Length
    34 in
  • Bristle Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought