Motion
18500EA
Disposable Dust Mop Refill - Material: Cotton, Color: Natural, 18 in Wide
MI ITEM #07287019
MFR #18500EA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Dust Mop Refill - Material: Cotton, Color: Natural, 18 in Wide
MI ITEM #07287019
MFR #18500EA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Width
    18 in
  • Width
    18 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Color
    Natural
  • Dust Mop Product Type
    Dust Mop Head

Overview

Mfr description
18500EA DUSTMOP,REFILL,COTTON,18X5
  • Great for everyday dusting
  • Quick-drying for efficiency
  • Disposable
  • Made of cotton
  • Does not include handle/frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought